Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Leeson 3-Phase Pump Motor 25HP, 1760RPM, N284JP, TEFC, 230/460V, 60HZ, 40C, 1.15SF, Rigid

Leeson 3-Phase Pump Motor 25HP, 1760RPM, N284JP, TEFC, 230/460V, 60HZ, 40C, 1.15SF, Rigid
Availability: Usually ships in 28 to 31 days
Stock No: WBB587405
Price: $1,667.00


Product Information
General Specifications: For use with close-coupled pumps having NEMA JP mounting and shaft dimensions. Used in applications where the pump impeller is mounted directly on the motor shaft. Designed for continuous duty service.

Features include:

  • 1.25 Service Factor
  • All cast iron construction
  • Epact Efficient
  • Re-greasable bearings
  • UL Recognized and CSA certified
  • Class F Insulation
Product Specifications
HORSEPOWER 25
FRAME 284JP
BRAND Leeson
MOUNTING Rigid
RPM 1760
PHASE 3
VOLTAGE 230/460
HERTZ 60
AMBIENT TEMP C 40C
ENCLOSURE TYPE TEFC
CATALOG NO. G151751.60
APPLICATIONS Swimming Pool Motors, Residential And Industrial Pumps, Circulating Pumps,



General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700