1.888.978.7759
Leeson Motors 3-Phase Explosion Proof Motor, 75HP, 3600RPM,365TS,EPFC,230/460V,60HZ,40C,1.15SF

Availability: Usually ships in 28 to 31 days
Item #: WBB587437
Price: $7,819.00

Product Information
Features include:

  • Our Explosion-Proof motors are ideally suited for hazardous environments defined by the motor's explosion-proof class and group rating for use in applications that may contain explosive gases or materials.
  • UL Listed - Frames 56-145T and 182T-445T
  • Class 1 Groups C & D and Class 2 Groups F & G (Divisions 1 & 2). Frames 182T-256T and 364T-449T: Class 1 Group C & D and Class 2 Groups F & G (Divisions 1 & 2). 250 HP, 449T and 449TS available as Class 1 Group D - Class 2 Groups F & G (Divisions 1 & 2).
  • Steel frames and cast aluminum end brackets: 56 - 145T
  • Cast iron frames and end brackets on frames: 182T and larger
  • Inverter-Rated designs available: constant and variable torque speed range of 6 to 60 Hz (10:1)
  • Nameplated for 190/380 Volt, 50 Hz operation
  • Premium Class F insulation system
  • Automatic reset thermal protector (56-145T) or thermostat (182T-449T)
  • Meets UL frame temperature limit code T3B
Product Specifications
HORSEPOWER 75
ENCLOSURE EPFC
FRAME 365TS
BRAND Leeson
MOUNTING Rigid
MOTOR RPM 60Hz 3600
RPM 3600
PHASE 3
VOLTAGE 230/460
HERTZ 60
SERVICE FACTOR 1.15
AMBIENT TEMP C 40C
MANUFACTURERS PART NUMBER 825106.00
is_motor Yes
FL AMPS 169/84.5
APPLICATIONS Pumps, Blowers, Valves, Petro Chemical, Paint Booths

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700