Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Leeson 3-Phase Severe Duty Motor 25HP, 1775RPM, 284, TEFC, 60HZ, Cont, 40C, 1.15SF, Rigid
Availability: Usually ships in 28 to 31 days Stock No:WBB587466
Price: $2,047.00
Product Information
General Specifications: Designed for continuous duty service on close-coupled pumps using NEMA JM mounting provisions. All motors have a rigid mounting base and NEMA JM pump shaft.
Mechanical Features:
Open drip-proof construction,cooling air exhausts at the shaft end for maximum cooling.
Oversized locked bearing on shaft end limits axial shaft movement.
Drip covers are available as accessory kits for 143-5JM and 182-4JM motorssee letter designations in the table on page 48 for the correct kit.
Some 182-4JM frame motors have enclosed endshields as standard with frame vents meeting the 12° drip-proof requirement. No drip cover is needed, or shown in the table, for these motors.
Electrical Features: High efficiency copper windings with NEMA 1.15 service factors. UL and CSA recognized designs.
Single phase designs are capacitor start/induction run unless indicated otherwise.
All 180 and 210 frame Rolled Steel motors have Class F Insulation.
Product Specifications
HORSEPOWER
25
FRAME
284
BRAND
Leeson
MOUNTING
Rigid
RPM
1775
PHASE
3
VOLTAGE
460
HERTZ
60
CONSTRUCTION
Cast Iron
AMBIENT TEMP C
40C
ENCLOSURE TYPE
TEFC
CATALOG NO.
811559.00
APPLICATIONS
Petro-Chemical Plants, Mines, Foundries, Pulp And Paper Plants, Waste Management
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700