1.888.978.7759
Leeson Motors Single Phase Farm Ag Motor 1/2HP, 1725RPM, TENV, 60HZ, Auto, Rigid, Fan

Availability: Usually ships in 30 to 33 days
Item #: WBB587594
List Price: $386.00 Save: up to 44%
Price: $215.95

Product Information
Our complete line of single-phase Farm Duty / Agricultural Duty Series of motors are designed and built for the tough applications found in the agricultural industry. Mechanical Features Gasketed capacitor housing and conduit boxes provide protection in all environments. Double sealed ball bearings are prelubricated with Exxon POLYREX® EM grease having operating temperature range of -20°F to+350°F. Rubber boot over manual protector reset button provides weather protection. Electrical Features Low temperature manual overload protector protects against extreme overload. Class "F" copper windings and varnish. Capacitor start provides high starting torque with normal starting current.

Product Specifications
HORSEPOWER 0.5
ENCLOSURE TENV
FRAME 56H
BRAND Leeson
MOUNTING Rigid
MOTOR RPM 60Hz 1800
RPM 1800
PHASE 1
VOLTAGE 115/230
HERTZ 60
CONSTRUCTION Rolled Steel
MANUFACTURERS PART NUMBER M009580.00
FL AMPS --
is_motor Yes
APPLICATIONS Poultry Feeders, Silo Unloaders, Crop Drying Fans, Compressors, Conveyors, Pumps

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700