 |
Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868 |
| Leeson 3-Phase Brake Motor 1.5/1HP, 1740/1440RPM, 145, TEFC, 208-230/460V, 60/50HZ,1.15SF, Rigid C |
 |
Availability: Usually ships in 28 to 31 days
Stock No: WBB587606
|
| Price: $772.00 |
|
Product Information |
Our three-phase, 208-230/460 Volt, ODP and TEFC motors are ideally suited for use on conveyors, machine tools, door operators, speed reducers, cranes and other industrial machinery requiring quick stop and/or holding torque. They feature Stearns 56,000 and 87,000 series brakes and either a drive-end C-Face or non C-Face endshield. Brakes are fail-safe and are spring set type. Load is stopped automatically when power is removed and they feature a power off manual release for convenience or in case of a power failure. , NEMA Design B performance, premium Class F insulation, durable steel frame construction, UL recognized component listing and CSA certification. Made in U.S.A.
|
| Product Specifications |
| HORSEPOWER |
1.5/1 |
| FRAME |
145 |
| BRAND |
Leeson |
| MOUNTING |
Rigid C |
| RPM |
1740/1440 |
| PHASE |
3 |
| VOLTAGE |
208-230/460 |
| NAMEPLATE AMPS |
-- |
| HERTZ |
60/50 |
| CONSTRUCTION |
Rolled Steel |
| AMBIENT TEMP C |
40C |
| ENCLOSURE TYPE |
TEFC |
| CATALOG NO. |
G121051.00 |
| APPLICATIONS |
Unit And Baggage Handling, Conveyors, Packaging Equipment, Elevators, Machine To |
|
|
|
|
|
|
| General Sales |
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
|
| Customer Support |
| For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
|
| Web Site Assistance |
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
|
| Government & Education Sales |
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.
For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.
|
| International Customers |
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
|
| Mailing Addresses |
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700
|
|
|
|
|