Availability: Usually ships in 28 to 31 days Stock No:WBB587617
Price: $15,474.00
Product Information
Features include:
Our Explosion-Proof motors are ideally suited for hazardous environments defined by the motor's explosion-proof class and group rating for use in applications that may contain explosive gases or materials.
UL Listed - Frames 56-145T and 182T-445T
Class 1 Groups C & D and Class 2 Groups F & G (Divisions 1 & 2). Frames 182T-256T and 364T-449T: Class 1 Group C & D and Class 2 Groups F & G (Divisions 1 & 2). 250 HP, 449T and 449TS available as Class 1 Group D - Class 2 Groups F & G (Divisions 1 & 2).
Steel frames and cast aluminum end brackets: 56 - 145T
Cast iron frames and end brackets on frames: 182T and larger
Inverter-Rated designs available: constant and variable torque speed range of 6 to 60 Hz (10:1)
Nameplated for 190/380 Volt, 50 Hz operation
Premium Class F insulation system
Automatic reset thermal protector (56-145T) or thermostat (182T-449T)
Meets UL frame temperature limit code T3B
Product Specifications
HORSEPOWER
150
FRAME
445TS
BRAND
Leeson
MOUNTING
Rigid
RPM
3600
PHASE
3
VOLTAGE
230/460
NAMEPLATE AMPS
--
HERTZ
60
AMBIENT TEMP C
40C
ENCLOSURE TYPE
EPFC
CATALOG NO.
825112.00
APPLICATIONS
Pumps, Blowers, Valves, Petro Chemical, Paint Booths
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700