Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Leeson M900197.00, Single Phase Fan & Blower Motor .50HP, 1725RPM, 48, Dp, 60HZ, Cont, Auto, 1.25SF
Availability: Usually ships in 28 to 31 days Stock No:WBB587657
Price: $169.95
Product Information
Designed for use in residential and commercial fans and blowers where low starting torque is required. (Air conditioners, roof ventilators and exhaust fans.) Ball bearings. NEMA Service factors. Resilient "cradle" style base.
Product Specifications
BRAND
Leeson
MOUNTING
Resilient Base
CONSTRUCTION
Rolled Steel
FRAME
48
HORSEPOWER
.50
AMBIENT TEMP C
40C
CATALOG NO.
M900197.00
VOLTAGE
115
APPLICATIONS
Ventilators, Cooling Fans, Farm Ag Fans, Heating And Ventilation Fans, Air Condi
HERTZ
60
ENCLOSURE TYPE
DP
PHASE
1
RPM
1725
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700