1.888.978.7759
Leeson Motors 3-Phase Washguard Duty Motor 5HP, 3515RPM, 184TC, TEFC, 208 230/460V, 60/50HZ

Availability: Usually ships in 28 to 31 days
Item #: WBB587799
Price: $1,561.00

Product Information
Our Product offerings of our Three-phase Washdown Duty Motors includes our original moisture-shedding "Duck" motor, our Premium stainless and SST stainless line, a line of Paint free "Washguard II" motors as well as our Extreme Duck, encapsulated motors.

Product Specifications
HORSEPOWER 5
ENCLOSURE TEFC
FRAME 184TC
BRAND Leeson
MOUNTING C-Face Rigid
MOTOR RPM 60Hz 3515
RPM 3515
PHASE 3
VOLTAGE 208-230/460
NAMEPLATE AMPS --
HERTZ 60/50
SERVICE FACTOR 1.25
CONSTRUCTION Rolled Steel
AMBIENT TEMP C 40C
MANUFACTURERS PART NUMBER 132207.00
APPLICATIONS Gear Reducers, Pumps, Machine Tools, Fans And Blowers, Material Handling, Compre
FL AMPS 13-12/6
FL EFFICIENCY 88.5
is_motor Yes
CATALOG NUMBER 132207.00

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700