Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Leeson 3-Phase Washguard Duty Motor 10HP, 3510RPM, 215, TEFC, 60HZ, 1.15SF, Rigid C
Availability: Usually ships in 28 to 31 days Stock No:WBB587828
Price: $2,071.00
Product Information
Our Product offerings of our Three-phase Washdown Duty Motors includes our original moisture-shedding "Duck" motor, our Premium stainless and SST stainless line, a line of Paint free "Washguard II" motors as well as our Extreme Duck, encapsulated motors.
Product Specifications
HORSEPOWER
10
FRAME
215
BRAND
Leeson
MOUNTING
Rigid C
RPM
3510
PHASE
3
VOLTAGE
208-230/460
NAMEPLATE AMPS
--
HERTZ
60
CONSTRUCTION
Rolled Steel
AMBIENT TEMP C
40C
ENCLOSURE TYPE
TEFC
CATALOG NO.
140827.00
APPLICATIONS
Unit And Baggage Handling, Conveyors, Packaging Equipment, Elevators, Machine To
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700