Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Leeson AC Controls VFD Drive, NEMA 1, 1PH, 1/2HP, 115/230V
Availability: Usually ships in 28 to 31 days Stock No:WBB587903
Price: $486.95
Product Information
Our Micro Series line of compact inverters offer "Big drive" features for adapting standard or premium efficient three-phase motors to adjustable speed operation. They utilize the latest technology in software and power conversion circuitry. They are easy to program and read-out in plain English, eliminating the frustration and time involved in trying to translate symbols. Complete rugged steel enclosures offer protection that is not always provided with plastic enclosures. Built-in thermal overload protection reduces additional costs. Heavy duty wiring terminals and accessible conduit openings reduce installation time.
Product Specifications
HORSEPOWER
1/2
ENCLOSURE
NEMA 1
PHASE
1
VOLTAGE
115/230
WIDTH INCHES
16-1/2
HEIGHT INCHES
15
APPLICATIONS
Dependant Upon Motor Application
BRAND
Leeson
LENGTH INCHES
23
LEESON CATALOG NUMBER
174997.00
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700