Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Leeson 3-Phase General Purpose Motor 1.5HP, 3450RPM, 143T, TEFC, 230/460V, 60HZ, 40C, 1.15SF, Rigid

Leeson 3-Phase General Purpose Motor 1.5HP, 3450RPM, 143T, TEFC, 230/460V, 60HZ, 40C, 1.15SF, Rigid
Availability: Usually ships in 28 to 31 days
Stock No: WBB587954
Price: $377.95


Product Information
Our line of three-phase AC motors are designed to both EPACT and Premium energy-efficiency mandates. They meet the energy efficiency requirements of the United States and Canada for general-purpose industrial motors while delivering new levels of starting torque, overload capability and reliability. We have both ODP and Enclosed designs in frame construction of either rolled steel, Aluminum or Cast Iron and HP ratings of 1/6 HP through 700 HP.

Product Specifications
HORSEPOWER 1.5
ENCLOSURE TEFC
FRAME 143T
MOUNTING Rigid
RPM 3450
PHASE 3
VOLTAGE 230/460
HERTZ 60
AMBIENT TEMP C 40C
CATALOG NO. 171642.60
WIDTH INCHES 10-1/2
BRAND Leeson
APPLICATIONS Poultry Feeders, Silo Unloaders, Crop Drying Fans, Compressors, Conveyors, Pumps
LENGTH INCHES 14-5/8
HEIGHT INCHES 11-1/4



General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700