Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Leeson 3-Phase General Purpose Motor 10HP, 1800RPM, 215TC, ODP, 230/460V, 60HZ, 40C, 1.15SF, Rigid-C
Availability: Usually ships in 28 to 31 days Stock No:WBB588162
Price: $699.00
Product Information
Our line of three-phase AC motors are designed to both EPACT and Premium energy-efficiency mandates. They meet the energy efficiency requirements of the United States and Canada for general-purpose industrial motors while delivering new levels of starting torque, overload capability and reliability. We have both ODP and Enclosed designs in frame construction of either rolled steel, Aluminum or Cast Iron and HP ratings of 1/6 HP through 700 HP.
Product Specifications
HORSEPOWER
10
ENCLOSURE
ODP
FRAME
215TC
MOUNTING
Rigid-C
RPM
1800
PHASE
3
VOLTAGE
230/460
HERTZ
60
AMBIENT TEMP C
40C
CATALOG NO.
170172.60
APPLICATIONS
Gear Reducers, Pumps, Machine Tools, Fans And Blowers, Material Handling, Compre
BRAND
Leeson
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700