Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Leeson Single Phase General Purpose Motor 50HZ, 1/3HP, .25KW, 1425RPM, 56, IP54, Manual, Rigid
Availability: Usually ships in 28 to 31 days Stock No:WBB588259
Price: $252.95
Product Information
LEESON Electric and Lincoln Motors line of single phase General Purpose AC motors include both ODP and TEFC enclosures.
Features include:
Durable rolled steel frame
Class B insulation
High-quality ball bearings
Easy-to-read nameplate
Some 56 frame motors have a 56, 56H, 143T and 145T combination base with 12 mounting holes for flexible installation.
UL Recognized Component Listing and CSA approval.
Warranty - 12 months from date of first use or 18 months from date of manufacture, whichever comes first.
Product Specifications
HORSEPOWER
1/3
ENCLOSURE
IP54
FRAME
56
MOUNTING
Rigid
RPM
1425
PHASE
1
VOLTAGE
110/220
HERTZ
50
AMBIENT TEMP C
40C
CATALOG NO.
113908.00
CONSTRUCTION
Rolled Steel
APPLICATIONS
Gear Reducers, Pumps, Machine Tools, Fans And Blowers, Material Handling, Compre
BRAND
Leeson
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700