Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Leeson Single Phase Farm Ag Motor 1 1/2HP, 1725RPM, TEFC, 60HZ, Manual, Round, Feed-Auger
Availability: Usually ships in 28 to 31 days Stock No:WBB588282
Quantity Discount
QTY
Price
1-5
$656.00 ea.
6+
$625.00 ea.
Product Information
Our complete line of single-phase Farm Duty / Agricultural Duty Series of motors are designed and built for the tough applications found in the agricultural industry. Mechanical Features Gasketed capacitor housing and conduit boxes provide protection in all environments. Double sealed ball bearings are prelubricated with Exxon POLYREX® EM grease having operating temperature range of -20°F to+350°F. Rubber boot over manual protector reset button provides weather protection. Electrical Features Low temperature manual overload protector protects against extreme overload. Class "F" copper windings and varnish. Capacitor start provides high starting torque with normal starting current.
Product Specifications
HORSEPOWER
1.5
FRAME
56
BRAND
Leeson
MOUNTING
Round
RPM
1725
PHASE
1
VOLTAGE
115/230
NAMEPLATE AMPS
--
HERTZ
60
CONSTRUCTION
Rolled Steel
AMBIENT TEMP C
40C
ENCLOSURE TYPE
TEFC
CATALOG NO.
113301.00
APPLICATIONS
Swimming Pool Motors, Residential And Industrial Pumps, Circulating Pumps,
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700