1.888.978.7759
Leeson Motors Single Phase Washguard Duty 1.5HP, 3450RPM, 56H, TEFC, 115/208-230V, 60HZ, Not, 40C

Availability: Usually ships in 30 to 33 days
Item #: WBB588426
List Price: $1,379.00 Save: up to 38%
Price: $853.00

Product Information
Our line of Single-phase Washdown Duty Motors includes our original moisture-shedding "Duck" motor. Our Premium stainless and SST stainless line are also offered in single-phase ratings through 10 HP.

Product Specifications
HORSEPOWER 1.5
ENCLOSURE TEFC
FRAME 56HC
BRAND Leeson
MOUNTING C-Face Rigid
MOTOR RPM 60Hz 3450
RPM 3450
PHASE 1
VOLTAGE 115/208-230
NAMEPLATE AMPS 13.6/7.2-6.8
HERTZ 60
SERVICE FACTOR 1.15
CONSTRUCTION Rolled Steel
AMBIENT TEMP C 40C
LENGTH INCHES 14-5/8
MANUFACTURERS PART NUMBER 116482.00
is_motor Yes
CATALOG NUMBER 116482.00
FL EFFICIENCY 78.5
HEIGHT INCHES 11-1/4
WIDTH INCHES 10-1/2
APPLICATIONS Pumps, Blowers, Valves, Petro Chemical, Paint Booths
FL AMPS 13.6/7.2-6.8

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700