1.888.978.7759
Leeson Motors 3-Phase Pump Motor 3/4HP, 3450RPM, 48, DP, 208-230/460V, 60HZ, 40C, 1.15SF, C Face

Availability: Usually ships in 30 to 33 days
Item #: WBB588443
List Price: $336.00 Save: up to 38%
Price: $208.95

Product Information
General Specifications:

Rugged, three phase jet pump motors for industrial service.NEMA 56 C face. Stator impregnated with heavy varnish system. High temperature copper magnet wire for high overload capacity. Grounding provision inside oversized gasketed conduit box. 380 alloy aluminum endplate with cast bearing seat insert. Neoprene shaft flinger to repel moisture and other contaminants.Mechanical bearing lock, shaft end, controls axial movement. UL and CSA recognized.

Shaft Material:

303 stainless steel, threaded.

Bearings

203 Double-sealed ball bearing, shaft-end; 203 Double-shielded ball bearing, switchend. Shaft-end bearing is locked to limit axial movement of the shaft.

Electrical Specifications:

Explosion-proof motors have automatic overload protection. Others have no thermal overload protection.

Product Specifications
HORSEPOWER 0.75
ENCLOSURE DP
FRAME 48
BRAND Leeson
MOUNTING C-Face Footless
MOTOR RPM 60Hz 3450
RPM 3450
PHASE 3
VOLTAGE 208-230/460
HERTZ 60
CONSTRUCTION Rolled Steel
AMBIENT TEMP C 40C
MANUFACTURERS PART NUMBER 101637.00
is_motor Yes
APPLICATIONS Gear Reducers, Pumps, Machine Tools, Fans And Blowers, Material Handling, Compre

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700