Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Leeson Single Phase Explosion Proof Motor 1/2HP, 3450RPM, 56, EPFC, 60HZ, Automatic, 1.0SF, Rigid
Availability: Usually ships in 28 to 31 days Stock No:WBB588455
Price: $390.95
Product Information
Explosion-Proof motors are ideally suited for hazardous environments defined by the motor's explosion-proof class and group rating for use in applications that may contain explosive gases or materials.
Product Specifications
HORSEPOWER
1/2
FRAME
56
BRAND
Leeson
MOUNTING
Rigid
RPM
3450
PHASE
1
VOLTAGE
115/208-230
HERTZ
60
CONSTRUCTION
Rolled Steel
AMBIENT TEMP C
40C
ENCLOSURE TYPE
EPFC
LENGTH INCHES
14-5/8
CATALOG NO.
116608.00
HEIGHT INCHES
11-1/4
WIDTH INCHES
10-1/2
APPLICATIONS
Air Compressors
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700