Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Leeson 3-Phase Pump Motor 3HP, 3450RPM, 56, TEFC, 208-230/460V, 60HZ, 40C, 1.15SF, C Face
Availability: Usually ships in 28 to 31 days Stock No:WBB588540
Price: $353.95
Product Information
General Specifications:
Rugged, three phase jet pump motors for industrial service.NEMA 56 C face. Stator impregnated with heavy varnish system. High temperature copper magnet wire for high overload capacity. Grounding provision inside oversized gasketed conduit box. 380 alloy aluminum endplate with cast bearing seat insert. Neoprene shaft flinger to repel moisture and other contaminants.Mechanical bearing lock, shaft end, controls axial movement. UL and CSA recognized.
Shaft Material:
303 stainless steel, threaded.
Bearings
203 Double-sealed ball bearing, shaft-end; 203 Double-shielded ball bearing, switchend. Shaft-end bearing is locked to limit axial movement of the shaft.
Electrical Specifications:
Explosion-proof motors have automatic overload protection. Others have no thermal overload protection.
Product Specifications
HORSEPOWER
3
FRAME
56
BRAND
Leeson
MOUNTING
C Face
RPM
3450
PHASE
3
VOLTAGE
208-230/460
HERTZ
60
CONSTRUCTION
Rolled Steel
AMBIENT TEMP C
40C
ENCLOSURE TYPE
TEFC
LENGTH INCHES
14
CATALOG NO.
114204.00
HEIGHT INCHES
9
WIDTH INCHES
8
APPLICATIONS
Unit And Baggage Handling, Conveyors, Packaging Equipment, Elevators, Machine To
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700