Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Leeson AC Integral GearMotor PE350, 10:1, 160/133RPM, 45lb.in, 16HP, P42Y, 115/230V, 1PH, TEFC

Leeson AC Integral GearMotor PE350, 10:1, 160/133RPM, 45lb.in, 16HP, P42Y, 115/230V, 1PH, TEFC
Availability: Usually ships in 28 to 31 days
Stock No: WBB588568
Quantity Discount
QTY Price
1-5 $355.95 ea.
6+ $339.95 ea.


Product Information
Design Specifications:

  • Sub-FHP AC gearmotors.
  • Totally enclosed for continuous duty, general purpose applications.
  • All rated for 60/50 Hz operation except hi-torque single-phase which are 60 Hz only.
  • Gearbox has rugged aluminum die cast housing, for maximum gear and bearing support.
  • Precision machined gearing, hardened for maximum load capability.
  • All gearing designed and rated to AGMA
  • Class 9 standards and to withstand momentary shock overload of 200%.
  • Oversized output bearings for greater overhung load capacity and longer life.
  • High-carbon alloy output shaft provides maximum strength and rigidity. All needle bearing journals are precision-ground after heat treating, to provide maximum finish and fit.
  • Single lip, spring loaded, heavy-duty industrial oil seals help keep lubricant in and dirt out.
  • Gears and bearings are splash lubricated with permanent, heavy-duty gear oil.
Product Specifications
HORSEPOWER 1/15
RPM 160/133
TORQUE IN LBS --
FRAME P42Y
ENCLOSURE TEFC
PHASE 1
VOLTAGE 115/230
HERTZ 60/50
RATIO TO 1 --
APPLICATIONS Conveyors, Packaging Machines, Machine Tools, Laboratory Equipment
LEESON CATALOG NUMBER 96010.00
BRAND Leeson



General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700