1.888.978.7759
Master Lock® Hidden Shackle Hidden Shackle Padlocks - No. 6270 - Pkg Qty 12

Availability: Usually ships in 16 to 19 days
Item #: WBB588830
List Price: $462.48 Save: up to 37%
$24.25 each
Sold in packages of 12
Price: $291.00

Product Information
Master Lock Hidden Shackle Hidden Shackle Padlocks - No. 6270

Features
  • ProSeries® Padlocks are designed for Commercial/Industrial applications
  • Lock body conceals shackle - defeats attempts to pry and cut
  • 2-7/8" (73mm) wide hardened solid steel body withstands forcible attacks
  • 3/8" (9mm) diameter boron alloy shackle
  • High security, Rekeyable 6-pin cylinder with spool pins is virtually impossible to pick
Best Used For:
  • Trailers, Vans & Moving Trucks
  • Truck Doors
  • Vending Machines
  • Industrial, Storefront & Business Gates
Product Specifications
WIDTH INCHES 2-7/8
COLOR FINISH Silver
BRAND Master Lock
CONSTRUCTION Steel
LOCK TYPE Keyed Differently
MANUFACTURERS PART NUMBER 6270
PACKAGE QUANTITY 12
SERIES 6270 ProSeries
SHACKLE DIAMETER INCHES 3/8
SHACKLE INSIDE HEIGHT INCHES 1-9/32
SHACKLE INSIDE WIDTH INCHES 1-23/32
SHACKLE MATERIAL Boron Alloy
STYLE 6-Pin Cylinder Hidden Shackle Padlock

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700