Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Exair 5 SCFM Porous Modular E-Vac
Availability: Usually ships in 2 to 5 days Stock No:WBB589705
Price: $96.95
Product Information
5 SCFM Porous Modular E-Vac
EXAIR's Modular E-Vac® single stage vacuum generators use a compact block design for convenient mounting. The Modular E-Vac incorporates a series of holes that make it easy to mount to existing machinery. This style can easily pass dust or small particulates. EXAIR offers models that are suited to porous applications (like clamping wood) that have vacuum levels up to 21" Hg (71 kPa) with vacuum flows up to 18.5 SCFM (524 SLPM). EXAIR also offers models for use with non-porous materials (like glass) that have vacuum levels up to 27" Hg (91 kPa) with vacuum flows up to 15.8 SCFM (446 SLPM).
Applications:
Pick And Place Parts And Equipment
Bag/Package Opening
Label Placement
Vacuum Forming
Mold Evacuation
Vacuum Filling
Leak Testing
Evacuating Containers
Clamping And Chucking
Paper Alignment And Feed In Printing Equipment
Vacuum Packaging
Surface Mounting
Vacuum Press For Wood Veneers And Laminates
Robotic Tooling
Vacuum Liquids For Testing
Advantages:
Compact, Portable
Single Stage Design Eliminates Fluctuations In Vacuum
Quiet
Instantaneous Vacuum
Easy To Mount At Point Of Use
Lightweight, Rugged
No Moving Parts - No Maintenance
Many Models To Choose From
Fast Response - Increases Cycle Time
Durable 6061 Aluminum Construction
Safe Operation - No Electricity
Product Specifications
LENGTH INCHES
4.5
DEPTH INCHES
1
HEIGHT INCHES
1.5
BRAND
Exair
CONSTRUCTION
Aluminum
MANUFACTURERS PART NUMBER
820005
PSI
250
WEIGHT LBS
0.725
AIR INLET NPT
1/4"
VACUUM INLET (FNPT)
3/8"
INCHES OF MERCURY MAX.
21
MALE/FEMALE THREAD
Female
@ PSIG
80
CFM
5.4
NOISE LEVEL (dB)
w/o Muffler - 92, w/ Straight Through Muffler - 66
PACKAGE TYPE
Box
CERTIFICATIONS
CE Compliant
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700