Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Exair 1 In. Line Vac Only, Aluminum
Availability: Usually ships in 2 to 5 days Stock No:WBB589825
Price: $81.95
Product Information
Exair 1 In. Line Vac Only, Aluminum
EXAIR's compressed air operated Line Vac™ connects to standard hose or tube to create a powerful in-line conveyor. The compact design features large throat diameters for maximum throughput capability. Line Vac conveyors are ideal for moving large volumes of material over long distances. A small amount of compressed air is injected through directed nozzles to produce a vacuum on one end and high output flows on the other, with instantaneous response. The material flow rate is easily controlled with a pressure regulator. No moving parts or electricity assures maintenance free operation. Line Vacs are available in aluminum and stainless steel.
Applications:
Hopper Loading
Fiber Tensioning
Material Conveying
Waste/Trim Removal
Chip Removal
Part Transfer
Filling Operations
Advantages:
Compact
Quiet
No Moving Parts
Fits Standard Hose Or Tube
Aluminum Or Stainless Steel
High Throughput Capability
Product Specifications
LENGTH INCHES
3.88
BRAND
Exair
CONSTRUCTION
Aluminum
MANUFACTURERS PART NUMBER
6081
PSI
250
WEIGHT LBS
0.7
MALE/FEMALE THREAD
Female
@ PSIG
80
CFM
14.7
CERTIFICATIONS
CE Compliant
DIAMETER
1.88
PACKAGE TYPE
Box
HOSE ID INCHES
1
AIR INLET NPT
1/4"
THROAT DIA. INCHES
0.75
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700