Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Siemens B145NAV Naval Circuit Breaker 45A 1P 120V 10K BL

Siemens B145NAV Naval Circuit Breaker 45A 1P 120V 10K BL
Availability: Usually ships in 2 to 5 days
Stock No: WBB590263
Price: $81.95


Product Information
Siemens Naval Breaker 45A 1P 120V 10K BL

The Siemens BL Circuit Breaker is a panelboard mounted, non-interchangeable trip molded case circuit breaker available in 10-125A, 1-, 2-, and 3-pole. Available in 10KAIC, 22KAIC and 65KAIC interrupting ratings. Also, available are arc-fault, ground-fault and switching neutral breakers.

This is a genuine Siemens OEM product and is not a refurbished or counterfeit unit. Don't compromise your safety by installing an inexpensive counterfeit product.

Product Specifications
POLES 1
BRAND Siemens
AMPS 45
MANUFACTURERS PART NUMBER B145NAV
BREAKER NAVAL TYPE Yes
AIC AT 120/240 VOLTS 10K
VOLTAGE 120
BREAKER FRAME TYPE BL



General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700