Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Siemens FD63T100 Circuit Breaker FD 3P 100A 600V 22KA TU Only
Availability: Usually ships in 2 to 5 days Stock No:WBB590551
Price: $1,189.00
Product Information
Siemens Breaker FD 3P 100A 600V 22KA TU Only
Siemens Sentron® Series Circuit Breakers have a long history of excellent performance in both the commercial and industrial market segments, they are tried and true in the most critical applications. Siemens Sentron® Series circuit breakers are available in nine frame sizes: ED, FD, JD, LD, LMD, MD, ND, PD, and RD.
This is a genuine Siemens OEM product and is not a refurbished or counterfeit unit. Don't compromise your safety by installing an inexpensive counterfeit product.
Product Specifications
MANUFACTURERS PART NUMBER
FD63T100
BRAND
Siemens
AIC AT 600 VOLTS
22K
AIC AT 277/480 VOLTS
35K
POLES
3
BREAKER TRIP ONLY
Yes
BREAKER FRAME TYPE
FD6
AMPS
100
VOLTAGE
600
AIC AT 120/240 VOLTS
65K
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700