1.888.978.7759
Siemens FD62T070 Circuit Breaker FD 2P 70A 600V 22KA TU Only

Availability: Usually ships in 2 to 5 days
Item #: WBB590564
List Price: $1,221.00 Save: up to 18%
Price: $999.00

Product Information
Siemens Breaker FD 2P 70A 600V 22KA TU Only

Siemens Sentron® Series Circuit Breakers have a long history of excellent performance in both the commercial and industrial market segments, they are tried and true in the most critical applications. Siemens Sentron® Series circuit breakers are available in nine frame sizes: ED, FD, JD, LD, LMD, MD, ND, PD, and RD.

This is a genuine Siemens OEM product and is not a refurbished or counterfeit unit. Don't compromise your safety by installing an inexpensive counterfeit product.

Product Specifications
MANUFACTURERS PART NUMBER FD62T070
AIC AT 600 VOLTS 22K
BRAND Siemens
POLES 2
AIC AT 277/480 VOLTS 35K
AMPS 70
BREAKER FRAME TYPE FD6
BREAKER TRIP ONLY Yes
AIC AT 120/240 VOLTS 65K
VOLTAGE 600

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700