Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Toasty Toes Ergonomic Heated Footrest
Availability: Usually ships in 7-10 days Stock No:WBB591987
Quantity Discount
QTY
Price
1-2
$59.95 ea.
3+
$57.95 ea.
Product Information
Toasty Toes Ergonomic Heated Footrest
Ergonomic heated footrest provides warmth and relief to tired and cold feet. Portable and compact, Toasty Toes fits anywhere - under desks or in front of your favorite chair. Helps promote circulation to feet. Three setting switch for adjustable heat. No hazards of tipping or overheating, draws only 90 watts, about the same as a light bulb. May also be used as a radiant heat panel. 110 volts ETL Listed. 12" x 18" surface.
Product Specifications
WIDTH INCHES
18
DEPTH INCHES
12
HEIGHT INCHES
5
COLOR FINISH
Black
CONSTRUCTION
Plastic
BRAND
Cozy Products
MANUFACTURERS PART NUMBER
TT
PACKAGE QUANTITY
1
POWER
90 Watts
SHAPE
Rectangular
VOLTAGE
110V
CERTIFIED/APPROVED
ETL Listed
GIFT ITEM
Featured
Photo Gallery
Customer Reviews
Avg. Review Rating:3 Reviews
Reviewed On: January 08, 2013
Reviewed by: No more popsicle toes! (Eastern Washington)
Customer Rating :
Toasty Toes Foot Warmer
I love it! It keeps my toes warm - but not too warm - I really like the fact that it is easy to transport from one room to another! Thank you!
Reviewed On: January 07, 2013
Reviewed by: gary (turner me)
Customer Rating :
Excellent
Daughter had cold feet at work. No more - best thing sense store bread.
Reviewed On: December 19, 2011
Reviewed by: James (CEDAR SPRINGS, MI)
Customer Rating :
Good product
I purchased 3 of these foot warmer/heaters for the office staff. The girls are always cold. They have been very happy with them, and I haven't had to listen to the "cold" complaints any more! Plus they use less than 100W of electricity so I feel like they are giving me a good value.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700