1.888.978.7759
Pac-Kit® 16 Unit Weatherproof Plastic First Aid Kit

Availability: Usually ships in 8 to 11 days
Item #: WBB592069
Price: $29.95

Product Information
Pac-Kit® 16 Unit Weatherproof Plastic First Aid Kit

Features:
  • Unit contents meet ANSI Z308.1-2009 requirements
  • Heavy duty weatherproof Plastic case keeps contents clean and dry in virtually any storage conditions
  • Contains 1 Box Adhesive Strips 1"x3"; 16/Box
  • 1 Box X-Large Fabric Strips; 6/Box
  • 1 Box Fabric Knuckle (4) and Fingertip (5) Bandages
  • 1 Hema-Flex® X-Lg. Bandage Compress with Gloves
  • 1 Box Gauze Pads 3"; 4/Box
  • 1 Sterile Triangular Bandage; 1 Eye Flush (1oz.)
  • Pads; Strips
  • 1 Box Adhesive Tape; 1/2"; 2/Box
  • 1 Box Antiseptic Towelettes; 10/Box
  • 1 Box Triple Antibiotic Ointment; 12/Box
  • 1 Box First Aid/Burn Cream Packets; 12/Box
  • 1 each Cold Pack
  • 1 Box Nitrile Exam Gloves; 4/Box
  • 1 First Aid Guide (ANSI 2009 version). Size 6 -1/2"x9-1/2"x2-3/4"
Product Specifications
LENGTH INCHES 6-1/2
WIDTH INCHES 9-1/2
HEIGHT INCHES 2-3/4
CONSTRUCTION Weatherproof Plastic
DESCRIPTION Weatherproof First Aid Kit
MANUFACTURERS PART NUMBER 5211
TYPE First Aid Kit
BRAND Pac-Kit®
PROMOTION Everyday Low Price
ANSI/OSHA COMPLIANT Yes
PERSONS/PIECES 20 People/86 Pieces
CASE MATERIAL Plastic

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700