1.888.978.7759
PECO Proportional 0-10 VDC Controller

Availability: Usually ships in 5 to 8 days
Item #: WBB592411
Price: $82.95

Product Information
PECO 0-10 VDC Controller, Model TA168-100

Features:

  • Provides 0-10 VDC or 4-20 mA output for proportional control of valves and dampers
  • With a digital display and easy-to-use buttons, it delivers easy access to temperature, set-points and operating mode
  • Operates at 50 Hz / 60 Hz
  • 3-speed fan switching
  • 1 Heat, 1 Cool Stage
  • 2/4 pipe configuration
  • Auto Summer/Winter changeover capability
  • Setback support
  • Staged/auxiliary heat capability
  • Local or remote sensing
  • 5 Year Limited Warranty
Product Specifications
BRAND PECO
FAN SPEEDS 3
TEMPERATURE CONTROL RANGE F° 50° to 90° F (10° to 32° C)
SUPPLY VOLTAGE 20-30 VAC, 24 VAC nom.
CONNECTIONS Terminal Block
MAXIMUM AMBIENT 130 F° / 54° C
PROGRAMMABLE No
PROPORTIONAL BANDWIDTH 2° F / 1° C
SD CARD CONFIGURATION No
SETBACK INPUT --
STAGES 1H/1C
SYSTEM CONTROL Off-Heat-Cool-Auto
POWER TYPE Hardwired
APPLICATION 0-10 VDC Controller
DISPLAY Green Backlight
ELECTRICAL 24VAC System; 24-277 VAC Fan
HUMIDITY SENSOR No
REMOTE INDOOR SENSOR Yes
REMOTE OUTDOOR SENSOR No
MOUNTING Installs On A Standard 2" x 4" (50.8mm x 101.6mm) Device Box
MANUFACTURER'S PART NUMBER TA168-100

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700