Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Moon Visions 7W 3.5K FL 12VBR30-D-HGT 7W 12V Warm White Flood LED Downlight-Hartford Green Texture
Availability: Usually ships in 5 to 8 days Stock No:WBB592731
Price: $163.95
Product Information
7W 12V Warm White Flood LED Downlight-Hartford Green Texture
7W 12V Warm White Flood LED Downlight-Hartford Green Texture
Product Specifications
BEAM SPREAD
Flood (FL) = 40°
BRAND
Moon Visions
MANUFACTURERS PART NUMBER
7W 3.5K FL 12VBR30-D-HGT
ELECTROCOATING
Exclusive DuraLune Electrocoating applied to bullet, knuckle and cast shields pr
SOCKET
Unique 12V GU24 Twist-Lock Base
WARRANTY
3 years
OPTIONS
Optional Spread and Green lenses available, Green Lens color corrects color temp
BULLET CONSTRUCTION
Cast Aluminum
BULLET COLOR
Hartford Green
ELECTRICAL SPECIFICATIONS
12V GU24 Twist Lock Base, No separate driver needed, Low voltage (12V) system re
KELVIN COLOR TEMPERATURE
3500K Warm White
EQUIVALENCY
50W Halogen/Mercury Vapor Equivalent
POWER CONSUMPTION
7 Watts
DIMMABLE
No
KNUCKLE
Forward placement for better balance. Adjustable in 7.5° increments for pre
SPECIFICATIONS
6 Super Bright LEDs operating at 1.22 Watts for total of 7 Watts, Direct Lamp Re
POWDERCOAT
Super polyester Duracoat powder coat finish, both inside and out for maximum pro
SHIELD
8" Angled Down Shield for minimal glare
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700