All welded construction, except casters. Stainless with premium #4 polished shelves in 20 gauge with hemmed edges. 16 gauge stainless corner angles and 14 gauge stainless caster mounts. Bolt on casters, all swivel, 4" x 1 1/4" casters. Stainless tubular handle. 1 1/4" shelf lips up for retention. Bumper guards on all four corner. Clearance between shelves is 11".
Product Specifications
LENGTH INCHES
30
WIDTH INCHES
16
HEIGHT INCHES
33-3/4
CAPACITY LBS
600
COLOR FINISH
Stainless Steel #4 Polished
ASSEMBLY
Assembled
BRAND
Jamco
CONSTRUCTION
Stainless Steel
HANDLE TYPE
Spot Welded Tubular Handle
MANUFACTURERS PART NUMBER
ZH130-S4-AS
SHELF QUANTITY
3
SHELF SPACING INCHES
11
SHELF TYPE
All 1-1/4" Lips Up
WEIGHT LBS
44
WHEEL DIAMETER INCHES
4
WHEEL TYPE
Polyurethane Swivel With Stainless Steel Rig
WHEEL WIDTH INCHES
1-1/4
Wheel Diameter Inches
4
Customer Reviews
Avg. Review Rating:1 Reviews
Reviewed On: April 17, 2012
Reviewed by: Chris (Santa Monica, CA)
Customer Rating :
Cart
Nice product for our needs
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700