Availability: Usually ships in 14 to 17 days Stock No:WBB594351
Price: $971.00
Product Information
Our Wall Bracket Jib Cranes are an economical, heavy duty solution for providing hoist coverage for individual use in bays, along wall or columns, or as a supplement to an overhead crane or monorail system.
Single tie rod is right hand threaded at both ends for easy leveling. All connections are bolted, including movable bolted trolley stops. Grease fittings are provided for easy field lubrication.
Formed bracket fittings provide for 200° rotation and greater reliability.
Wall Bracket Jib Cranes are pre-engineered for use with powered hoists. A factor of 15% of the jib crane capacity is allowed for the hoist and trolley weight with an additional 25% of the capacity allowed for impact, thus giving full rated capacity use of the jib. Hoist trolley not included.
Product Specifications
LENGTH FEET
12
CAPACITY LBS
1000
COLOR FINISH
Yellow
ASSEMBLY
Unassembled
BRAND
Gorbel
CONSTRUCTION
Steel
FLANGE WIDTH INCHES
3-3/8
I-BEAM HEIGHT INCHES
6
MANUFACTURERS PART NUMBER
WB100-050-12
MAST DIAMETER INCHES
--
TYPE
Wall Bracket Jib Crane
WEIGHT LBS
335
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700