Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Gorbel® HD Free Standing Jib Crane, 20' Span & 8' Height Under Boom, 2000 Lb Capacity
Availability: Usually ships in 14 to 17 days Stock No:WBB594800
Price: $4,810.00
Product Information
Our Free Standing Jib Cranes are ideal for heavy duty, high productivity applications and are our most versatile cranes. They are perfect to place underneath large bridge cranes, in open areas where they can serve several work stations, in outdoor applications such as loading docks, or in machining and assembly operations where they can be overlapped with other jibs to provide staged operation.
Our boxed style head assembly allows for installation of the head prior to the boom, reducing required installation clearances and allowing maximum hoist lift. It also increases stability versus common sleeve-over-pipe designs resulting in less deflection. Precision tapered roller bearings provide smooth operation and long life. Full supporting triangular baseplate gussets are used in lieu of struts to minimize deflection as well. Cranes come with bolted movable trolley stops to limit trolley travel.
Free Standing Jib Cranes are pre-engineered for use with powered hoists. A factor of 15% of the jib crane capacity is allowed for the hoist and trolley weight with an additional 25% of the capacity allowed for impact, thus giving full rated capacity use of the jib.
Free Standing Jib Cranes bolt to concrete foundations. Anchor bolts, templates and hoist trolley are not included.
Product Specifications
LENGTH FEET
20
HEIGHT FEET
8
CAPACITY LBS
2000
COLOR FINISH
Yellow
ASSEMBLY
Unassembled
BASE DIAMETER OR DIMENSION INCHES
30
BRAND
Gorbel
CONSTRUCTION
Steel
FLANGE WIDTH INCHES
7
FOUNDATION REQUIREMENT FEET SIZE
7x7x4
I-BEAM HEIGHT INCHES
16
MANUFACTURERS PART NUMBER
FS300-100-08-20
MAST DIAMETER INCHES
14
TYPE
Free Standing Jib Crane
WEIGHT LBS
2019
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700