1.888.978.7759
Libman® Commercial 24" Microfiber Flat Mop - Pkg Qty 6

Availability: Usually ships in 2 to 5 days
Item #: WBB598567
$16.00 each
Sold in packages of 6
Price: $96.00

Product Information
Features:

  • 6-1/2" x 25" microfiber cleaning pad. Use wet or dry. Standard 5" x 24"full rectangular flat base/frame.
  • Head swivels 360 degrees.
  • 1" steel handle and hanger hole for storage. Total height of 52".
  • Machine washable microfiber pad.
  • Refill (Head only) #932
Product Specifications
LENGTH INCHES 24
WIDTH INCHES 5
DEPTH INCHES 6-1/2
HEIGHT INCHES 52
COLOR FINISH Red/Black/Blue
BRAND Libman
CONSTRUCTION Microfiber
DESCRIPTION Mop Head, Frame & Handle
DIAMETER 1" handle
HANDLE LENGTH 52"
HANDLE MATERIAL Steel (Recycled)
MANUFACTURERS PART NUMBER 931
PACKAGE QUANTITY 6
SIZE TYPE 24"
STYLE MicroFiber
TYPE MicroFiber
WEIGHT LBS 1-1/2
DIAMETER INCHES 1

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700