1.888.978.7759
Aluminum Tool Case With Foam 18" X 14" X 6"

Availability: Usually ships in 7-10 days
Item #: WB269842
Price: $40.95

Product Information
ALUMINUM STORAGE CASES
Tool Case With Foam

Heavy duty storage cases provide excellent protection for expensive equipment and supplies during transport. Storage case is made of MDF (Medium-density fibreboard) panels with adhered silver PVC (Polyvinyl chloride) outside layer with aluminum frame. Rugged aluminum storage cases feature a textured surface for damage and mar resistance. Rounded corners for safety. An easy, do-it-yourself foam lets you customize the interior according to your tools or gear. Carry handle with locking latches includes 2 keys for security. Lid includes removable panel with 13 pouches and 4 sleeves. Lower storage area includes segmented walls and adjustable panels in 1/4" increments. Includes removable shoulder strap. Measures 18"L x 14"W x 6"H.

Product Specifications
LENGTH INCHES 18
WIDTH INCHES 14
HEIGHT INCHES 6
BRAND Vestil
COLOR FINISH Grey
CONSTRUCTION Aluminum Frame
INSIDE HEIGHT INCHES --
INSIDE LENGTH INCHES --
INSIDE WIDTH INCHES --
MANUFACTURERS PART NUMBER CASE-1814-FM
PRODUCT GROUP Cases
STYLE Tool Case With Foam
WEIGHT LBS 6

Photo Gallery
Aluminum Tool Case With Foam 18 Aluminum Tool Case With Foam 18 Aluminum Tool Case With Foam 18 Aluminum Tool Case With Foam 18

Customer Reviews
Avg. Review Rating: 5 reviews
Reviewed On: May 20, 2014
Reviewed by: Min (NEW YORK, NY)
Customer Rating:
good case
It's nice and light but still feels sturdy. I like the foam. It was easy to shape. It closes and latches well.
Reviewed On: October 10, 2013
Reviewed by: Gary (PEEBLES,OH)
Customer Rating:
Aluminum Tool Case With Foam 18" X 14" X 6"
First off I want to say Customer Service is excellent. The case I received initially was damaged. A call to customer service and a picture of the damage got a new case on the way to me very quickly. Communication was excellent via email. I received updates as to the status of the situation, tracking number when it was shipped, ect. I recommend Global Industrial to all.
Reviewed On: July 16, 2012
Reviewed by: Ryan (CA)
Customer Rating:
18"x14"x6" Tool Case Review
After ordering this aluminum case it took around 1 1/2 to ship. A little longer than expected but I wasn't in any rush. When I received the case it was wrapped in several layers of bubble wrap and a layer of shredded cardboard. Every thing was inside the box including the diced foam, tool holder backing, and walls. Nothing was damaged at all so that's a 5/5 for packaging. The diced foam works great. They are easy to remove yet not so easy that they fall apart/off accidently. A surprising feature they had not listed on there website was the locking latches. The box comes with to keys that can lock the locks. Another cool feature I found was how each piece of foam is 3 pieces long horizontally so if the hole to big, you can lay a piece down sideways to make it shallower. One bad thing I found out was that this case isn't actually aluminum. It's just wood with aluminum paint. The only things that are actually aluminum are the locks and edges.
Reviewed On: June 04, 2012
Reviewed by: Glenn (California)
Customer Rating:
Perfect for what I wanted
Needed a case to protect an LED Monitor that I carry for various repair and install puposes for my Communications Business. Thanks!
Reviewed On: April 02, 2012
Reviewed by: Jeff Kurvink/NTMA Training Centers (1717 S. Grove Ave 2nd Fl Ontario, CA 91761 )
Customer Rating:
Aluminum Tool Case w/Foam
Great product. Great price. Great customer service.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700