Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
PTAC Air Conditioner with Electric Heat - Global - 12000 BTU 208/230 Volt
Availability: Usually ships same day Stock No:WB600496
Quantity Discount
QTY
Price
1-2
$599.00 ea.
3+
$569.00 ea.
Product Information
Global Packaged Terminal Air Conditioners are made of high quality materials for long lasting durability. Provides year-round comfort with individual heating and cooling temperature controls. Offers digital controls with LED temperature controls, three speed motor and evaporator freeze protection. Memory feature remembers and restores settings in case of power loss. Compressor delay extends life of compressor. Optional Sleeve and Grille (sold separately) are required for new construction installation. 208/230V. R-410A refrigerant compliant. Color finish is White. Must be installed by a licensed contractor. Global Units come with a 3 Year limited warranty in home service parts and labor plus a 5 year sealed system warranty.
Watch Product Video
Product Specifications
BRAND
Global
WIDTH INCHES
42-1/16
DEPTH INCHES
21-1/2
HEIGHT INCHES
16
WEIGHT LBS
115
ASSEMBLY
Assembled
BTU COOLING
12,000
BTU HEATING
10,900
CFM HIGH
441
SPEEDS
2
REFRIGERANT
R410-A
COOLING SQUARE FEET
550
TEMPERATURE RANGE COOLING (F°)
54-86
TEMPERATURE RANGE HEATING (F°)
54-86
ENERGY EFFICIENCY RATING (EER)
10.7
VOLTAGE
230 / 208
HERTZ (HZ)
60
AMPS COOLING
5.3
AMPS HEATING
15.3
WATTS
1385
DEHUMIDIFICATION PINTS / HOUR
2.5
DECIBELS (DBA)
52
TYPE
Cooling w/Electric Heat
APPROVAL
UL Listed
ENERGY STAR RATED
No
LIMITED WARRANTY YEARS
3 Yr Parts & Labor/ 5 Yr. Sealed System
MODEL
600496
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700