Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Rotom M5-S1510, 5.5" Dia. X 8.86"L Single Phase Comm. Cond. Fan Motor - 3/4 HP,
Availability: Usually ships in 3 to 6 days Stock No:WBB599967
Price: $305.95
Product Information
5.5" Dia. X 8.86"L Single Phase Permanent Split Capacitor Comm. Cond. Fan Motor - 3/4 HP, 4.6/2.3A
Commercial Condenser Fan Motors Are Reversible In Rotation For Convenience And Feature Ball Bearings, Automatic Overload Protection, High Ambient Temperature Ratings And A Unique "Fan Canopy" Design That Both Cools And Protects The Motor For Longer Life. These Are Available In 200/230/460 Volt And 575 Volt.
Product Specifications
AMPS
4.6/2.3
BEARING TYPE
Ball
BRAND
Rotom
MOUNTING
Bolt
DIAMETER INCHES
5.5"
FRAME
48
HORSEPOWER
3/4
LENGTH LESS SHAFT INCHES
8.86
MANUFACTURERS PART NUMBER
M5-S1510
ROTATION
Reversible
VOLTAGE
200/230/460
PHASE
Single
SPEEDS
1
MOTOR TYPE
PSC
ENCLOSURE TYPE
Semi-Enclosed
RPM
1075
PROTECTION DEGREE
70
SHAFT LENGTH X DIAMETER
3.6" x 1/2"
CAPACITOR REQUIRED (MFD/VOLTS)
20/370
PRODUCT GROUPING
Condenser Fan Motors
DESCRIPTION
5.5" Diameter Single Phase Permanent Split Capacitor Commercial Condenser Fan Mo
HERTZ
60
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700