1.888.978.7759
Alltemp DD-044, 5.5" Dia. Permanent Split Cap Direct Drive Motor w/ Sleeve Bearings - 1/3 HP, 2.3A

Availability: Usually ships in 3 to 6 days
Item #: WBB600012
Price: $79.95

Product Information
5.5" Dia. Permanent Split Capacitor Direct Drive Motor w/ Sleeve Bearings - 1/3 HP, 2.3A

Direct Drive Blower Motors Feature A Run Capacitor For Energy Efficiency, 4 Speeds And Reversible Rotation For Versatility And Automatic Overload Protection For Safety. Mounting Bracket Installed For Easy Installation.

Product Specifications
AMPS 1.7
BEARING TYPE Sleeve
MOUNTING Base, Belly Band, Bolts, Bracket Attached
MOTOR RPM 60Hz 1075
FRAME 48
HORSEPOWER 1/4
LENGTH LESS SHAFT INCHES 3.40"
MANUFACTURERS PART NUMBER DD-044
ROTATION Reversible
VOLTAGE 208/230
ENCLOSURE TYPE Open
MOTOR TYPE PSC
SPEEDS 4
PROTECTION DEGREE 45
SHAFT LENGTH X DIAMETER 6" x 1/2"
DIAMETER INCHES 5.5"
PRODUCT GROUPING Direct Drive Motors
HERTZ 60
RPM 1075
DESCRIPTION 5.5" Diameter Permanent Split Capacitor Direct Drive Motor
PHASE Single
CAPACITOR REQUIRED (MFD/VOLTS) 5/370

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700