Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Alltemp DD-3583, 5.5" Dia. Permanent Split Cap Direct Drive Motor w/ Sleeve Bearings - 1/4 HP, 4.8A
Availability: Usually ships in 3 to 6 days Stock No:WBB600015
Price: $51.95
Product Information
5.5" Dia. Permanent Split Capacitor Direct Drive Motor w/ Sleeve Bearings - 1/4 HP, 4.8A
Direct Drive Blower Motors Feature A Run Capacitor For Energy Efficiency, 3 Speeds And Reversible Rotation For Versatility And Automatic Overload Protection For Safety
Product Specifications
AMPS
4.8
BEARING TYPE
Sleeve
MOUNTING
Base, Belly Band, Bolts
DIAMETER INCHES
5.5"
FRAME
48
HORSEPOWER
1/4
LENGTH LESS SHAFT INCHES
4.22"
MANUFACTURERS PART NUMBER
DD-3583
ROTATION
Reversible
VOLTAGE
115
PRODUCT GROUPING
Direct Drive Motors
CAPACITOR REQUIRED (MFD/VOLTS)
5/370
HERTZ
60
ENCLOSURE TYPE
Open
MOTOR TYPE
PSC
RPM
1075
SPEEDS
3
SHAFT LENGTH X DIAMETER
4" x 1/2"
PROTECTION DEGREE
40
DESCRIPTION
5.5" Diameter Permanent Split Capacitor Direct Drive Motor
PHASE
Single
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700