Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Rotom CF-3732, 5.5" Dia. Residential Condenser Fan Motor w/ Ball Bearings - 1/4
Availability: Usually ships in 3 to 6 days Stock No:WBB600047
Price: $53.95
Product Information
5.5" Dia. Permanent Split Capacitor Residential Condenser Fan Motor w/ Ball Bearings - 1/4 HP, 2A
Residential Condenser Fan Motors Feature A Run Capacitor For Energy Efficiency, Totally Enclosed For All Angle Mounting, Ball Bearings For Longer Life, Reversible Rotation For Versatility And Automatic Overload Protection For Safety.
Product Specifications
AMPS
2
BEARING TYPE
Ball
BRAND
Rotom
MOUNTING
Belly Band, Bolts
DIAMETER INCHES
5.5"
FRAME
48
HORSEPOWER
1/4
LENGTH LESS SHAFT INCHES
4.12
MANUFACTURERS PART NUMBER
CF-3732
ROTATION
Reversible
VOLTAGE
208/230
MOTOR TYPE
PSC
ENCLOSURE TYPE
Totally Enclosed
RPM
1075
SPEEDS
1
PHASE
Single
DESCRIPTION
5.5" Diameter Permanent Split Capacitor Residential Condenser Fan Motor
HERTZ
60
PRODUCT GROUPING
Condenser Fan Motors
PROTECTION DEGREE
60
SHAFT LENGTH X DIAMETER
1/2" x 5.5"
CAPACITOR REQUIRED (MFD/VOLTS)
5/370
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700