1.888.978.7759
Alltemp CP-R1444, 6.5" Dia. Hot Water Circulator Pump Motor w/ Ball Bearings - 1/4 HP, 5A

Availability: Usually ships in 3 to 6 days
Item #: WBB600054
Price: $203.95

Product Information
6.5" Dia. Hot Water Circulator Pump Motor w/ Ball Bearings - 1/4 HP, 5A

Residential And Commercial Replacements For Armstrong And Bell & Gossett Circulator Pump "Power Packs". Available In 115, 230, 460 And 575 Volt.

Product Specifications
AMPS 5
BEARING TYPE Ball
MOUNTING Flange
MOTOR RPM 60Hz 1725
FRAME 56
HORSEPOWER 1/4
LENGTH LESS SHAFT INCHES 7
MANUFACTURERS PART NUMBER CP-R1444
ROTATION Reversible
VOLTAGE 115
PRODUCT GROUPING Hot Water Circulator Pump Motors
RPM 1725
PROTECTION DEGREE 50
MOTOR TYPE SP
ENCLOSURE TYPE Open
DIAMETER INCHES 6.5"
HERTZ 60
DESCRIPTION Hot Water Circulator Pump Motor
PHASE Single
SPEEDS 1
SHAFT LENGTH X DIAMETER 0.5" x 1/2"

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700