Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Alltemp CP-R1470, 6.5" Dia. Hot Water Circulator Pump Motor w/ Ball Bearings - 3/4 HP, 2.8A
Availability: Usually ships in 3 to 6 days Stock No:WBB600059
Price: $323.95
Product Information
6.5" Dia. Hot Water Circulator Pump Motor w/ Ball Bearings - 3/4 HP, 2.8A
Residential And Commercial Replacements For Armstrong And Bell & Gossett Circulator Pump "Power Packs". Available In 115, 230, 460 And 575 Volt.
Product Specifications
AMPS
2.8
BEARING TYPE
Ball
MOUNTING
Flange
DIAMETER INCHES
6.5"
FRAME
56
HORSEPOWER
3/4
LENGTH LESS SHAFT INCHES
9.2
MANUFACTURERS PART NUMBER
CP-R1470
ROTATION
Reversible
VOLTAGE
230/460
RPM
1725
MOTOR TYPE
SP
ENCLOSURE TYPE
Open
SPEEDS
1
PHASE
Single
DESCRIPTION
Hot Water Circulator Pump Motor
PROTECTION DEGREE
50
SHAFT LENGTH X DIAMETER
0.5" x 1/2"
PRODUCT GROUPING
Hot Water Circulator Pump Motors
HERTZ
60
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700