1.888.978.7759
Alltemp EC-16W230, Shaded Pole Sleeve Bearing Refrigeration Motor - 1/47 HP, 0.5A

Availability: Usually ships in 3 to 6 days
Item #: WBB600064
Price: $38.95

Product Information
Shaded Pole Sleeve Bearing Refrigeration Motor - 1/47 HP, 0.5A

These Economical Sleeve Bearing Motors Are Available In 4 Through 34 Watts In Both 115 And 230 Volt

Product Specifications
AMPS 0.5
BEARING TYPE Sleeve
MOUNTING Stud
MOTOR RPM 60Hz 1550
HORSEPOWER 1/47
LENGTH LESS SHAFT INCHES 3
MANUFACTURERS PART NUMBER EC-16W230
ROTATION CWOSE
VOLTAGE 230
MOTOR TYPE SP
SPEEDS 1
RPM 1550
PHASE Single
DESCRIPTION Shaded Pole Sleeve Bearing Refrigeration Motor
HERTZ 60
PRODUCT GROUPING Refrigeration Motors
CAPACITOR REQUIRED (MFD/VOLTS) Not Required
WATTS 16
DIAMETER INCHES Square
ENCLOSURE TYPE Totally Enclosed

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700