Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Personnel Strip Door 40" W x 80" H
Availability: Usually ships in 5 to 8 days Stock No:WB986520
Price: $51.95
Product Information
PERSONNEL STRIP DOOR
Low Cost, High Quality Solution for Managing Environments.
This strip door is designed to separate environments from temperature, weather, noise, dust and other airborne pollutants. It's the perfect "room dividing" door for office areas, restaurants and walk-in coolers to help ensure comfortable conditions for employees and customers. Low profile design completely eliminates dirt and grease penetration. Door features 8" wide standard clear PVC strips that are 0.04" (1mm) thick with pre-punched holes on 2" centers for a 50% overlap. Non-corrosive, high-impact polypropylene mounting hardware is 100% food grade approved, and includes all instructions to fit openings up to 40"W x 80"H. Strips and hardware can be easily trimmed with a utility knife to accommodate your exact door size; installation time takes less than 10 minutes. Door is temperature resistant from 0 to 150° F.
Note: Recommended for indoor use only.
Product Specifications
WIDTH INCHES
40
WIDTH FEET
3'4"
HEIGHT INCHES
80
HEIGHT FEET
6'8"
COLOR FINISH
Transparent
ASSEMBLY
Unassembled
BRAND
TMI
CONSTRUCTION
PVC Plastic
MANUFACTURERS PART NUMBER
PSD-4080
MOUNT TYPE
Polypropylene
THICKNESS INCHES
.040
THICKNESS MIL
1
TYPE
Personnel Strip Door
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700