1.888.978.7759
Chadwick 6' Bench

Availability: Usually ships in 5 to 8 days
Item #: WBB603073
List Price: $660.00 Save: up to 17%
Price: $545.30

Product Information
The Chadwick 6 ft Bench is designed with an arched back and deep seating for a relaxed fit. Comfort, beauty and quality can all be found in this traditional collection. Handcrafted of Shorea hardwood using mortise and tenon joinery, this bench is built to last.

Product Specifications
LENGTH INCHES 72
WIDTH INCHES 26-1/2
HEIGHT INCHES 35
COLOR FINISH Natural
ASSEMBLY Unassembled
BRAND Oxford Garden®
CONSTRUCTION Wood
DESCRIPTION Chadwick Bench
FRAME COLOR Natural
FRAME CONSTRUCTION Wood
MANUFACTURERS PART NUMBER CH72
PACKAGE QUANTITY 1
SEAT LENGTH INCHES 72
SEAT WIDTH INCHES 26-1/2
SEAT HEIGHT INCHES 16-1/2
TYPE Backed Bench with Arms
STYLE Backed Bench with Arms
LIMITED WARRANTY 1 Year
MOUNT TYPE Surface
WOOD TYPE Shorea

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700