1.888.978.7759
Oxford Garden® Travira Chaise Lounge - Natural Sling (Sold in Pk. Qty 2)

Availability: Usually ships in 5 to 8 days
Item #: WBB603083
List Price: $1,120.00 Save: up to 6%
Price: $1,049.30

Product Information
Oxford Garden® Outdoor Travira Chaise Lounge - Natural Sling (Sold in Pk. Qty 2)

The Travira lounge extends the Travira collection into pool and balcony settings. With mixed materials. Travira combines classic styling with a modern look. Strong aluminum, light gray metallic powder coated frames combined with the sling seats and backs move and stack easily. Comfortable sling fabric allows for air circulation and requires no cushion. Sling material available in natural or black. Teak armcaps are sculpted and standard on all models. Ships fully assembled in a pack of 2.

FEATURES & BENEFITS

Six Materials used for construction, available in multiple combinations
- A variety of materials offered in a 'mix and match' approach to create the perfect opportunity for your shoppers to choose the look that is right for their home and patio. Match a natural sling lounger with a Tekwood top end table, or an Alstone round bar table with two barstools in Teak. However you choose to build your collection, elements are designed to work together create harmony along with efficiency.

Lightweight powder-coated aluminum - Provides commercial-grade durability that is light-weighted and rust-proof. The powder-coating produces a professional finish in a clean, contemporary design.

Interchangeable arm-caps and table tops - Arm caps are available in Teak, Tekwood Natural and Tekwood Vintage allowing our composite sling dining chairs, beach chairs and chaise lounges to be customized with any Travira table-top.

Tekwood, a wood-alternative, is available as an option in Travira - Tests in outdoor weather environments confirm that Tekwood maintains its form with no deterioration in structural integrity and minimal change in appearance. Used in combination with Travira's aluminum framework, Tekwood provides the look of wood without the weathering process or maintenance.

Alstone tabletops provide lightweight durable beauty - Alstone combines a strong aluminum core with a granite polymer finish creating the sturdy look of granite with the light-weight features of aluminum. The honey-combed aluminum interior provides tremendous strength compared to weight making these tables easier to arrange and re-arrange for guests and events.

Streamline design and lightweight construction allows for 'stackability' - Chairs and chaise lounges stack for convenient storage. Adjustable back on chaise lounge lays flat for easy stacking and storage.



Please Click Here For Additional Outdoor Chaises, Lounges & Daybeds


Product Specifications
LENGTH INCHES 32
WIDTH INCHES 80
HEIGHT INCHES 23
BRAND Oxford Garden®
COLOR FINISH Natural
ASSEMBLY Assembled
CONSTRUCTION Fabric Seat and Back
DESCRIPTION Travira Chaise Lounge W/ Teak Armcaps
MANUFACTURER'S PART NUMBER TVL80C2
FRAME CONSTRUCTION Aluminum
FRAME COLOR Gray Metallic Powder Coated
TYPE Sling Chaise Lounge
PACKAGE QUANTITY 2
LIMITED WARRANTY 1 Year

Photo Gallery
Oxford Garden® Travira Chaise Lounge - Natural Sling (Sold in Pk. Qty 2)

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700