1.888.978.7759
Micro Screwdriver MIS 1 With 16 Bits

Availability: Usually ships in 2 to 5 days
Item #: WBB605936
Price: $111.95

Product Information
Micro Screwdriver MIS 1 With 16 Bits

With pre-selectable torques of 0.26 - 1.48 lbs ft (0.35 - 2.0Nm). Small, light and easy to handle. An ideally positioned rocker switch provides on/off/reverse. A RÖHM chuck facilitates acceptance of all bit shanks of up to 6.5mm (also for standard 1/4" bits). Housing of glass fibre-reinforced POLYAMIDE. Complete with 16 inserts of chrome molybdenum steel. Technical data: Direct voltage 12 - 18V. Maximum power consumption 50W. Torques of 0.26 - 1.48 lbs ft (0.35 - 1.0Nm) (the sixth stage bypasses the clutch and yields approx. 1.48 lbs ft (2Nm)). Length 8" (200mm). Weight 415g. We recommend the use of MICROMOT mains adapters of at least 2.0A.

Product Specifications
BRAND Proxxon
LENGTH INCHES 9.84
WIDTH INCHES 4.72
DISTRIBUTOR PART NUMBER 28690
CONSTRUCTION Polyamide Plastic
COLOR FINISH Green/Gold
VOLTAGE 12
HEIGHT INCHES 2.36
WEIGHT 1.6

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700