Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Wet Vacuum 20 Gallon WV 1800DH With BB7 Kit
Availability: Usually ships in 7 to 10 days Stock No:WBB607145
Price: $799.00
Product Information
Wet Vacuum 20 Gallon WV 1800DH With BB7 Kit
Powerful 1.6 HP vacuum motor with 2 year limited warranty providing excellent water recovery. Motors provide 100" water lift and 95 CFM of airflow. Ball float wet shut-off assembly ensures water does not reach the motor and vapor barriers can be added to eliminate moisture completely. Structural foam tank comes complete with a 10 year limited warranty. Structofoam head material is rustproof and durable with a 10-year limited warranty against defects. The motor uses a stainless steel shaft and triple seal system and has a thermal protection device to prevent overheating.
Product Specifications
COLOR FINISH
Blue/Black
BRAND
NaceCare
CFM
95
HORSEPOWER
1.61
MANUFACTURERS PART NUMBER
WV1800DH
POWER CORD LENGTH
42
RECOVERY TANK CAPACITY
20
TYPE
Wet w/Tool Kit
VOLTAGE
120
WATER LIFT"
100
WATTAGE
1200
WEIGHT LBS
62
STAGES
2
DECIBELS
64 dB(A)
TANK CONSTRUCTION
Structual Foam
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700