1.888.978.7759
NaceCare™ K-1122TST Pressure Washer 1400 PSI 2.1 GPM

Availability: Usually ships in 7 to 10 days
Item #: WBB607158
Price: $1,529.00

Product Information
NaceCare™ K-1122TST Pressure Washer 1400 PSI 2.1 GPM

Features:
  • At 1400 PSI and a flow rate of 2.1 GPM the K-1122TST has all the power you need
  • Each unit comes complete with a dirt killer nozzle and a vario nozzle for adjustment of the spray fan
  • The triplex piston pump which incorporates stainless steel ceramic coated pistons to reduce friction ensuring years of heavy duty commercial use
  • All valves are stainless steel and the seal kit includes teflon graphite rings to provide dry running safely without pump damage
  • The total stop completely stops the unit when you release the spray trigger. This extends motor and water seal life
Product Specifications
LENGTH INCHES 34
WIDTH INCHES 14
HEIGHT INCHES 14
COLOR FINISH Grey
BRAND NaceCare™
HORSE POWER 1.5
MANUFACTURERS PART NUMBER K-1122TST
PSI 1400
TYPE Pressure Washer
WEIGHT LBS 70
GALLONS PER MINUTE 2.1
POWER CORD LENGTH 23
HOSE LENGTH (FEET) 50
PUMP TYPE Triplex Piston
AMPS 13
VOLTAGE 120
PRESSURE POWER 1400

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700