Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Your Solar Home 1132 1000G Glazed Solar Air Heater, SolarSheat

Your Solar Home 1132 1000G Glazed Solar Air Heater, SolarSheat
Availability: Usually ships in 14 to 17 days
Stock No: WBB607290
Price: $1,214.00


Product Information
Your Solar Home SolarSheat 1132:

The SolarSheat 1000G is a modular solar air heater designed for supplemental room heating. The SolarSheat 1000G can heat a room from 71 to 300 ft2 (or 7 to 28 m2) when the sun is shining. Air is drawn through the SolarSheat, heated up, and pushed back into the room.

Features

Integrated Photovoltaic Module
the SolarSheat has an integrated photovoltaic panel (thin film can effectively work on cloudy days) comprises 14.5 watts of power that drives a fan for optimal performance.

External ControlThe SolarSheat 1000G includes an external digital control that allows you to preset your room temperature. The unit can deliver up to 90 degrees (F) or 32 degrees (C) for room heating.

Fan
The fan has a long life and provides up to 140 CFM for adequate room ventilation.

InstallationInstallation is quick and easy using our patent pending mounting strip SolarSheat Mount. Perfect for do-it-yourself or contractor friendly.

Included
Ships with the mount, duct kit, and control.

Click here to view spec sheet.

Watch Product Video


Watch Product Video


Product Specifications
SOLAR HEATING SOLAR HEAT
LENGTH INCHES 72
WIDTH INCHES 45
WEIGHT LBS 98
FAN SPEED Single speed
HEIGHT INCHES 4
MANUFACTURERS PART NUMBER 1132
BRAND Your Solar Home
COLOR Black
CONSTRUCTION Aluminum frame w powder coating and tempered glass
VOLTAGE 24V
SOLARSHEAT SOLARSHEAT



General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700