Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Dixie Stock Picker 48" L x 40" W 1000 Lb. Capacity
Availability: Usually ships in 14 to 17 days Stock No:WB986531
Price: $669.00
Product Information
DIXIE STOCK PICKER
Make Order Picking Quicker & Safer!
Stock pickers allow you to pick items from elevated racks and shelves. Two 18"D stocking shelves are enclosed in an expanded metal screening on three sides to help prevent products from falling. All-carbon steel construction includes an 11 gauge diamond plate anti-slip deck surface, sturdy 42"H handrails, 4" kickplate to help prevent falling items, and dual safety chains keep personnel safe on the platform. Stock picking platform features 8" x 3" fork pockets and two forklift safety restraints chains. Durable safety yellow enamel finish. OSHA compliant.
Product Specifications
LENGTH INCHES
48
WIDTH INCHES
40
HEIGHT INCHES
60
CAPACITY LBS
1000
COLOR FINISH
Safety Yellow
ASSEMBLY
Assembled
BRAND
Dixie
CONSTRUCTION
Steel
FORK OPENING INCHES
8 x 3
HANDRAIL HEIGHT INCHES
42
MANUFACTURERS PART NUMBER
MP-13
WEIGHT LBS
225
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700